Beli cermin kamar mandi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AZKO Fosa Kaca DindingDeskripsi:"Refleksi jelas dan sempurnaMemberi kesan elegan di dalam ruanganBagian pinggiran kaca tidak tajamDapat digunakan untuk hunian pribadi atau tempat komersialSudah termasuk sekrup L dan fisherKetebalan : 5 mmMaterial : kacaRekomendasi pemasangan : dindingPenempatan : kamar mandiBentuk : persegi panjang"atribut:
- Material: Glass
- Thickness (mm): 5
- Shape: Rectangular
- Size (cm): 70x50
- TRUSCO Parts for Inspection Mirroratribut:
- Compatible Models: TT-80C,TT-80CL
- Green Leaf Cermin Hias ClassyDeskripsi:Cermin Hias Classy Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Classy Sangat Berguna Melengkapi Kebahagiaan Keluarga Andaatribut:
- Dimensions (mm): 305x158x430
- Enchanting Cermin Kamar MandiDeskripsi:Mirror / Cermin LED Europe Enchanting L08Anti-Fog Material ( Anti Embun )show timer & temperatureMinimalist DesignEuropean Standard High Qualityatribut:
- LED Lamp (W): 8.8
- Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti)Deskripsi:- A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. - The mirror can be replaced using the current mirror fittings.A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rust or dirt with the current metal fittings.atribut:
- Material: Glass (silvered / humidified end face)
- Included Accessories: Double-sided tape (for preventing side slip)
- Hikari Acrylics Mirror BoardDeskripsi:-It is lightweight and hard to be broken.-It can be cut with different sizes.-It does not have edge processing, etc.(cutting only).-Fixing with the double-sided tape(sold separately).-Indoor Onlyatribut:
- Material: Acrylic
- ESCO Hanging mirror, shatterproof, EA724YG series (Cermin Cembung)Deskripsi:This mirror is designed for indoor use and is ideal for flat surfaces. Even if it falls and breaks during an earthquake or other disaster, the sticker on the back of the mirror prevents large pieces of glass from breaking and scattering. Smaller pieces of glass that are not in contact with the sticker will fall, but they will not cause serious injury. This product maximizes safety in the event of a disaster while still maintaining its functionality as a mirror.
- Tidal Bathroom Mirror Cabinet (Cermin Kabinet Kamar Mandi)Deskripsi:Cermin kamar mandi dengan hidden storage yang memiliki banyak penyimpanan di bagian dalam. Bagian cermin bisa di buka untuk menyimpan peralatan rias atau perlengkapan mandi kamu sehingga tidak akan berantakan di atas mejaatribut:
- Frame Material: Aluminium
- Tidal Sink Cabinet (Wastafel Kabinet)Deskripsi:Wall-mounted Bathroom Wastafel Kabinet Minimalis Cermin Kamar Mandi tidal 6050- Sudah termasuk: kaca, wastafel, dan kabinet bawah- Anti air/waterproof- Belum Termasuk KeranBathroom cabinet TIDAL oleh Europe Enchanting hadir dengan penampilan anggun dan minimalis. Bathroom cabinet TIDAL adalah pilihan tepat untuk living space maupun working space Anda.atribut:
- Material: High Quality Aluminium
- monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)atribut:
- Toe Cap: Steel
- Outsole: Single Density PU
- SNI License: Yes
- Logo Tag: Direct TPR Injection
- OMRON Door Power Switch (Panel Mount) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Rating: AC250V 16A
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: Rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Inrush Current (A): Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Panel mount
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- IDEC Actuator (Kunci Interlock)atribut:
- Protection Class: IP67
- Ebara Pump Submersible DV Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- Green Leaf Cermin Hias Oval ChintaiDeskripsi:Cermin Hias Oval Chintai Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Oval Chintai Sangat Berguna Melengkapi Kebahagiaan Keluarga Andaatribut:
- Dimensions (mm): 122x30x147
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
Daftar Harga cermin kamar mandi Terbaru November 2026
| AZKO Fosa Kaca Dinding | Rp309.900 |
| Castelli Sanitary Kaca Toilet | Rp239.900 |
| TRUSCO Parts for Inspection Mirror | Rp139.900 |
| Green Leaf Cermin Hias Classy | Rp119.900 |
| Enchanting Cermin Kamar Mandi | Rp2.499.900 |
| Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti) | Rp779.900 |
| Hikari Acrylics Mirror Board | Rp289.900 |
| ESCO Hanging mirror, shatterproof, EA724YG series (Cermin Cembung) | Rp369.900 |
| Tidal Bathroom Mirror Cabinet (Cermin Kabinet Kamar Mandi) | Rp799.900 |
| HORIUCHI MIRROR Safety Mirror (Kaca Pengaman) | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)
























































































































































/cyP110651466-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/Hikari%20Acrylics%20Mirror%20Board/P103040617-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/ESCO%20Hanging%20mirror%2C%20shatterproof%2C%20EA724YG%20series%20(Cermin%20Cembung)/ktP117476749-1.jpg)
/1zP116994071-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/HORIUCHI%20MIRROR%20Safety%20Mirror%20(Kaca%20Pengaman)/64P108142220-1.jpg)
/dlP111370489-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Boots%20Safety%20Pull%20Up%20Borneo%20STD%20PU%20(Sepatu%20Proyek)/77P109246259-1.jpg)
%20D2D/kwP106896752-1.jpg)

/gyP110465610-1.jpg)
/pkP104884920-2.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)